Check Availability
  • NORTON 

    Fine Grade, Sanding Hand Pad

  • Item # 1RDX5
  • Mfr. Model # 07660701728
Fine Grade, Sanding Hand Pad
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Washable and reusable, this flexible hand pad won't rust, shred, or splinter. It replaces steel wool for heavy-duty cleaning and stripping, finishing, and light-duty polishing. It can be cut or folded, and is excellent for pharmaceutical, medical, food industry, and automotive applications.
Show More Close
 

Technical Specifications

Item # 1RDX5
Mfr. Model # 07660701728
UNSPSC #31191511
Shipping Weight 0.35 lbs
Country of Origin Mexico *
Item Sanding Hand Pad
Length 5-1/2"
Width 4-3/8"
Abrasive Type Non-Woven
Abrasive Material Aluminum Oxide
Grit 0
Grade Fine
Color Green
* This product's country of origin is subject to change

Compliance and Restrictions