Check Availability
Fine Aluminum Oxide Abrasive Roll, 90 ft. L X 2-3/4" W, 100 Grit
  • NORTON 

    Fine Aluminum Oxide Abrasive Roll, 90 ft. L X 2-3/4" W, 100 Grit

  • Item # 4MAA8
  • Mfr. Model # 66261131690
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Rolls can be torn to exact lengths as needed, eliminating waste.
For preparing primed and painted surfaces; sanding plastic and fiberglass; and bare wood sanding.
Show More Close
 

Technical Specifications

Item # 4MAA8
Mfr. Model # 66261131690
UNSPSC #31191501
Catalog Page 2366
Shipping Weight 1.72 lbs
Country of Origin Canada *
Item Abrasive Roll
Width 2-3/4"
Length 90 ft.
Abrasive Material Aluminum Oxide
Grit 100
Grade Fine
Backing Material Paper
Backing Weight B
Series A275
Color Tan

* This product's country of origin is subject to change