Check Availability
Fine Aluminum Oxide Abrasive Roll, 150 ft. L X 1" W, 150 Grit
  • NORTON 

    Fine Aluminum Oxide Abrasive Roll, 150 ft. L X 1" W, 150 Grit

  • Item # 436F39
  • Mfr. Model # 66261136182
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 436F39
Mfr. Model # 66261136182
UNSPSC #31191516
Shipping Weight 1.71 lbs
Country of Origin China *
Item Abrasive Roll
Width 1"
Length 150 ft.
Abrasive Material Aluminum Oxide
Grit 150
Grade Fine
Backing Material Cloth
Backing Weight J
Series R243
Color Red

* This product's country of origin is subject to change

Compliance and Restrictions