Check Availability
  • NORTON 

    Fine Aluminum Oxide Abrasive Roll, 150 ft. L X 2" W, 100 Grit

  • Item # 436F14
  • Mfr. Model # 66261136205
Fine Aluminum Oxide Abrasive Roll, 150 ft. L X 2" W, 100 Grit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436F14
Mfr. Model # 66261136205
UNSPSC #31191516
Shipping Weight 4.28 lbs
Country of Origin China *
Item Abrasive Roll
Width 2"
Length 150 ft.
Abrasive Material Aluminum Oxide
Grit 100
Grade Fine
Backing Material Cloth
Backing Weight J
Series R243
Color Red
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In