Check Availability
  • NORTON 

    Fine Aluminum Oxide Abrasive Roll, 30 ft. L X 4-1/2" W, 150 Grit

  • Item # 3UN29
  • Mfr. Model # 66261131694
Fine Aluminum Oxide Abrasive Roll, 30 ft. L X 4-1/2" W, 150 Grit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Rolls can be torn to exact lengths as needed, eliminating waste.
For preparing primed and painted surfaces; sanding plastic and fiberglass; and bare wood sanding.
Show More Close
 

Technical Specifications

Item # 3UN29
Mfr. Model # 66261131694
UNSPSC #31191501
Catalog Page 2366
Shipping Weight 0.85 lbs
Country of Origin Canada *
Item Abrasive Roll
Width 4-1/2"
Length 30 ft.
Abrasive Material Aluminum Oxide
Grit 150
Grade Fine
Backing Material Paper
Backing Weight B
Series A275
Color Tan
* This product's country of origin is subject to change

Compliance and Restrictions