Check Availability
Fine Aluminum Oxide Abrasive Roll, 150 ft. L X 2" W, 100 Grit
  • NORTON 

    Fine Aluminum Oxide Abrasive Roll, 150 ft. L X 2" W, 100 Grit

  • Item # 2D745
  • Mfr. Model # 66261126298
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Rolls can be torn to exact lengths as needed, eliminating waste.
For polishing lathe turnings, rolls, and cylinders; light deburring; blending machine tool marks; removing rust and scale; fine sanding and polishing.
Show More Close
 

Technical Specifications

Item # 2D745
Mfr. Model # 66261126298
UNSPSC #31191501
Catalog Page 2366
Shipping Weight 3.4 lbs
Country of Origin USA *
Item Abrasive Roll
Width 2"
Length 150 ft.
Abrasive Material Aluminum Oxide
Grit 100
Grade Fine
Backing Material Cloth
Backing Weight J
Series K225
Color Brown

* This product's country of origin is subject to change

Compliance and Restrictions