Check Availability
  • NORTON 

    Fine Aluminum Oxide Abrasive Roll, 150 ft. L X 1" W, 150 Grit

  • Item # 2D722
  • Mfr. Model # 66261126273
Fine Aluminum Oxide Abrasive Roll, 150 ft. L X 1" W, 150 Grit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Rolls can be torn to exact lengths as needed, eliminating waste.
For polishing lathe turnings, rolls, and cylinders; light deburring; blending machine tool marks; removing rust and scale; fine sanding and polishing.
Show More Close
 

Technical Specifications

Item # 2D722
Mfr. Model # 66261126273
UNSPSC #31191501
Catalog Page 2366
Shipping Weight 1.5 lbs
Country of Origin USA *
Item Abrasive Roll
Width 1"
Length 150 ft.
Abrasive Material Aluminum Oxide
Grit 150
Grade Fine
Backing Material Cloth
Backing Weight J
Series K225
Color Brown
* This product's country of origin is subject to change

Compliance and Restrictions