Check Availability
  • NORTON 

    Fine Aluminum Oxide Abrasive Roll, 30 ft. L X 4" W, 100 to 150 Grit

  • Item # 28AA15
  • Mfr. Model # 66261058364
Fine Aluminum Oxide Abrasive Roll, 30 ft. L X 4" W, 100 to 150 Grit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 28AA15
Mfr. Model # 66261058364
UNSPSC #31191516
Shipping Weight 1.9 lbs
Country of Origin Mexico *
Item Abrasive Roll
Width 4"
Length 30 ft.
Abrasive Material Aluminum Oxide
Grit 100 to 150
Grade Fine
Backing Material Nylon
Series 644
Color Maroon
* This product's country of origin is subject to change