Check Availability
  • NORTON 

    Diamond Truing and Dressing Tool, 1/8" x 1", BCPP, BCPP75

  • Item # 4B092
  • Mfr. Model # 66260195018
Diamond Truing and Dressing Tool, 1/8" x 1", BCPP, BCPP75
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed to true (make a wheel round and run true) and dress (clean, shape, or open the wheel face) toolroom grinding wheels. Tools should be used at traverse speeds of 8" to 10" per min., held at a 15° angle to wheel centerline, and turned periodically to maintain a sharp diamond point.
Show More Close
 

Technical Specifications

Item # 4B092
Mfr. Model # 66260195018
UNSPSC #23131515
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Diamond Truing and Dressing Tool
Type BCPP
Dia. x Length 1/8" x 1"
Application For Dressing Tight Concave, Convex and Intricate Shapes into Grinding Wheel Faces
Size All Diameters
Specification BCPP75
Traverse Speed 8 to 10" per Minute
* This product's country of origin is subject to change