Check Availability
  • NORTON DOOR CLOSERS 

    Manual Hydraulic Norton 7500-Series Security Door Closer, Heavy Duty Interior and Exterior, Aluminum

  • Item # 2VXR2
  • Mfr. Model # CLP7570 X T X 689 X RH
Manual Hydraulic Norton 7500-Series Security Door Closer, Heavy Duty Interior and Exterior, Aluminum Security Hydraulic Door Closer, RH HO
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2VXR2
Mfr. Model # CLP7570 X T X 689 X RH
UNSPSC #30171514
Shipping Weight 12.75 lbs
Country of Origin USA *
Closer Brand Norton
Item Security Door Closer
Closer Series Norton 7500
Interior/Exterior Interior and Exterior
Automatic/Manual Manual
Hydraulic/Pneumatic Hydraulic
Closer Performance Heavy Duty
Closer Type Hold Open
Hand Orientation Right Hand
Ligature Resistant No
Closer Mounting Style Top Frame
Standards ANSI A156.4 Grade 2, UL and cUL Listed
ADA Compliant Yes
Finish Aluminum Painted
Arm Material Die Cast Aluminum
Arm Type Closer Plus(R)
Color Aluminum
Exterior Door Width 48"
Housing Height 3-7/8"
Housing Length 13-5/8"
Housing Depth 2-1/8"
Includes Deep Drawn Steel Cover
Interior Door Width 54"
Max. Door Opening 110 Degrees
Spring Size Adjustable 1 to 6
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms