Check Availability
  • NORTON DOOR CLOSERS 

    Manual Hydraulic Norton 7122-Series Electro-Mechanical Door Closer, Heavy Duty Interior and Exterior

  • Item # 45J053
  • Mfr. Model # 7122SZ x LH x 120VAC x 689
Manual Hydraulic Norton 7122-Series Electro-Mechanical Door Closer, Heavy Duty Interior and Exterior
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45J053
Mfr. Model # 7122SZ x LH x 120VAC x 689
UNSPSC #30171514
Shipping Weight 15.55 lbs
Country of Origin USA *
Closer Brand Norton
Item Electro-Mechanical Door Closer
Closer Series Norton 7122
Interior/Exterior Interior and Exterior
Automatic/Manual Manual
Hydraulic/Pneumatic Hydraulic
Closer Performance Heavy Duty
Closer Type Electronically Controlled
Hand Orientation Left Hand
Ligature Resistant No
Closer Mounting Style Regular
Standards ANSI A117.1, A156.15
ADA Compliant Yes
Finish Aluminum Painted
Arm Type Slide Track Pull Side
Color Aluminum
Exterior Door Width Up to 36"
Housing Height 4"
Housing Length 21-3/4"
Housing Depth 2-5/8"
Includes Sensor to Detect Motion in Both Directions
Interior Door Width Up to 36"
Max. Door Opening 180 Degrees
Projection from Wall 2-5/8"
Spring Size Adjustable 1 to 4
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms