Check Availability
  • NORTON DOOR CLOSERS 

    Manual Hydraulic Norton 2800-Series Cam Action Door Closer, Heavy Duty Interior and Exterior, Dark B

  • Item # 4AUY9
  • Mfr. Model # 2800STH x 690
Manual Hydraulic Norton 2800-Series Cam Action Door Closer, Heavy Duty Interior and Exterior, Dark B
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4AUY9
Mfr. Model # 2800STH x 690
UNSPSC #30171514
Shipping Weight 8.65 lbs
Country of Origin Finland *
Closer Brand Norton
Item Cam Action Door Closer
Closer Series Norton 2800
Interior/Exterior Interior and Exterior
Automatic/Manual Manual
Hydraulic/Pneumatic Hydraulic
Closer Performance Heavy Duty
Closer Type Hold Open
Hand Orientation Non-Handed
Ligature Resistant No
Closer Mounting Style Regular
Standards UL-10C Positive Pressure Fire Test, Meets Americans with Disabilities Act Guidelines, ANSI A156.4 Grade 1, UL Listed
ADA Compliant No
Finish Dark Bronze Painted
Arm Material Aluminum
Arm Type Slide Track, Hinge (Pull) Side
Color Dark Bronze
Exterior Door Width 54"
Housing Height 2-5/8"
Housing Length 12-1/8"
Housing Depth 2-5/8"
Includes Adjustable Sweep and Latch Speed, Closing Control and back Check Cushioning
Interior Door Width 54"
Max. Door Opening 110 Degrees
Mounting Hardware Not Included
Projection from Wall 2-5/8"
Spring Size Adjustable 1 to 6
* This product's country of origin is subject to change

Welcome Sign In