Check Availability
  • NORTON DOOR CLOSERS 

    Automatic Hydraulic Norton 5711-Series Powered Door Operator, Heavy Duty Interior and Exterior, Dark

  • Item # 4AVD2
  • Mfr. Model # 5711XRF1X690X574
Automatic Hydraulic Norton 5711-Series Powered Door Operator, Heavy Duty Interior and Exterior, Dark
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The NORTONĀ® 5700 Series powered door operator functions as a standard spring-force closer during close cycles, when door opened manually, or if power is lost or turned off. Hold-open time is adjustable from 0 to 30 sec. If door is obstructed, motor stops and the door closes with standard closer. This low-energy operator includes 2 radio-frequency wall switched powered by 9V batteries, 6" x 6" face plates with Americans with Disabilities (ADA) logo, and built-in 1.1A power supply. Connect to wall outlet. Ideal for doctors' offices, retirement facilities, schools, churches, and other applications where noise may be a concern. Nonhanded.
Show More Close
 

Technical Specifications

Item # 4AVD2
Mfr. Model # 5711XRF1X690X574
UNSPSC #30171514
Catalog Page 1987
Shipping Weight 37.3 lbs
Country of Origin USA *
Closer Brand Norton
Item Powered Door Operator
Closer Series Norton 5711
Interior/Exterior Interior and Exterior
Automatic/Manual Automatic
Hydraulic/Pneumatic Hydraulic
Closer Performance Heavy Duty
Closer Type Electronically Controlled
Hand Orientation Non-Handed
Ligature Resistant No
Closer Mounting Style Regular
Standards ANSI A156.19, A165.4 Grade 1, UL and cUL Listed
ADA Compliant Yes
Finish Dark Bronze Painted
Arm Material Aluminum/Steel
Arm Type Slide Track, Hinge (Pull) Side
Color Dark Bronze
Exterior Door Width 48"
Housing Height 5-1/4"
Housing Length 29"
Housing Depth 4-5/8"
Includes Radio Frequency Wall Switches (2)
Interior Door Width 54"
Max. Door Opening 180 Degrees
Projection from Wall 4-5/8"
Spring Size Adjustable 1 to 6
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms