Check Availability
  • NORTON DOOR CLOSERS 

    Automatic Hydraulic Norton 5741-Series Powered Door Operator, Heavy Duty Interior and Exterior, Alum

  • Item # 45J043
  • Mfr. Model # 5741-RFI x 574 (2) x 689
Automatic Hydraulic Norton 5741-Series Powered Door Operator, Heavy Duty Interior and Exterior, Alum
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45J043
Mfr. Model # 5741-RFI x 574 (2) x 689
UNSPSC #30171514
Shipping Weight 39.95 lbs
Country of Origin USA *
Closer Brand Norton
Item Powered Door Operator
Closer Series Norton 5741
Interior/Exterior Interior and Exterior
Automatic/Manual Automatic
Hydraulic/Pneumatic Hydraulic
Closer Performance Heavy Duty
Closer Type Electronically Controlled
Hand Orientation Non-Handed
Ligature Resistant No
Closer Mounting Style Regular, Top Frame
Standards UL and cUL Listed
ADA Compliant Yes
Finish Aluminum Painted
Arm Type Slide Track Pull Side, Double Lever Push Side
Color Aluminum
Exterior Door Width 30 to 48"
Housing Height 5-1/4"
Housing Length 29"
Housing Depth 4-5/8"
Includes (2) Wireless Wall Switches with ADA Plates
Interior Door Width 30 to 48"
Max. Door Opening Up to 180 Degrees
Projection from Wall 4-5/8"
Spring Size Adjustable 1 to 4
* This product's country of origin is subject to change

Welcome Sign In