Check Availability
  • NORTON 

    Combination Grit Waterstone, 8" x 3" x 1", 220/1000, Course/Fine, Synthetic

  • Item # 1KYB9
  • Mfr. Model # 61463624335
Combination Grit Waterstone, 8" x 3" x 1", 220/1000, Course/Fine, Synthetic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1KYB9
Mfr. Model # 61463624335
UNSPSC #27111908
Catalog Page 2393
Shipping Weight 1.8 lbs
Country of Origin Mexico *
Item Combination Grit Waterstone
Abrasive Material Synthetic
Grit 220/1000
Grade Course/Fine
Length 8"
Width 3"
Height 1"
Color Gray
* This product's country of origin is subject to change

Welcome Sign In