Check Availability
  • NORTON 

    Combination Grit Waterstone, 8" x 3" x 1", 1000/4000, Fine/Extra Fine, Synthetic

  • Item # 1KYB7
  • Mfr. Model # 61463624450
Combination Grit Waterstone, 8" x 3" x 1", 1000/4000, Fine/Extra Fine, Synthetic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1KYB7
Mfr. Model # 61463624450
UNSPSC #27111908
Catalog Page 2391
Shipping Weight 1.85 lbs
Country of Origin Mexico *
Item Combination Grit Waterstone
Abrasive Material Synthetic
Grit 1000/4000
Grade Fine/Extra Fine
Length 8"
Width 3"
Height 1"
Color Brown
* This product's country of origin is subject to change

Compliance and Restrictions