Check Availability
  • NORTON 

    Combination Grit Sharpening Stone, 6" x 2" x 1", Coarse/Fine, Aluminum Oxide

  • Item # 6A436
  • Mfr. Model # 61463685560
Combination Grit Sharpening Stone, 6" x 2" x 1", Coarse/Fine, Aluminum Oxide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

India stone is smooth-cutting, and aluminum oxide abrasive.
Show More Close
 

Technical Specifications

Item # 6A436
Mfr. Model # 61463685560
UNSPSC #27111908
Catalog Page 2391
Shipping Weight 0.75 lbs
Country of Origin Mexico *
Item Combination Grit Sharpening Stone
Abrasive Material Aluminum Oxide
Grade Coarse/Fine
Length 6"
Width 2"
Height 1"
Color Gray/Orange
* This product's country of origin is subject to change