Check Availability
  • NORTON 

    Combination Grit Sharpening Stone, 8" x 2" x 1", Coarse/Fine, Silicon Carbide

  • Item # 6A435
  • Mfr. Model # 61463685455
Combination Grit Sharpening Stone, 8" x 2" x 1", Coarse/Fine, Silicon Carbide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Fast-cutting silicon stone is carbide abrasive.
Show More Close
 

Technical Specifications

Item # 6A435
Mfr. Model # 61463685455
UNSPSC #27111908
Catalog Page 2391
Shipping Weight 1.4 lbs
Country of Origin USA *
Item Combination Grit Sharpening Stone
Abrasive Material Silicon Carbide
Grade Coarse/Fine
Length 8"
Width 2"
Height 1"
Color Gray
* This product's country of origin is subject to change