Check Availability
  • NORTON 

    Combination Grit Sharpening Stone, 4" x 1-1/2" x 1-1/2", Coarse/Fine, Silicon Carbide

  • Item # 4B126
  • Mfr. Model # 61463687570
Combination Grit Sharpening Stone, 4" x 1-1/2" x 1-1/2", Coarse/Fine, Silicon Carbide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use the coarse-grit side to quickly restore dull edges, while the fine grit side lets you hone maintained knives and tools to a razor edge. Made with a fast-cutting silicon carbide Crystolon abrasive.
Show More Close
 

Technical Specifications

Item # 4B126
Mfr. Model # 61463687570
UNSPSC #27111908
Catalog Page 2391
Shipping Weight 1.2 lbs
Country of Origin Mexico *
Item Combination Grit Sharpening Stone
Abrasive Material Silicon Carbide
Grade Coarse/Fine
Length 4"
Width 1-1/2"
Height 1-1/2"
Color Gray
* This product's country of origin is subject to change