Check Availability
  • NORTON 

    Combination Grit Sharpening Stone, 6" x 2" x 3/4", Coarse/Fine, Aluminum Oxide

  • Item # 1RDF5
  • Mfr. Model # 07660787933
Combination Grit Sharpening Stone, 6" x 2" x 3/4", Coarse/Fine, Aluminum Oxide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1RDF5
Mfr. Model # 07660787933
UNSPSC #27111908
Catalog Page 2391
Shipping Weight 0.75 lbs
Country of Origin USA *
Item Combination Grit Sharpening Stone
Abrasive Material Aluminum Oxide
Grade Coarse/Fine
Length 6"
Width 2"
Height 3/4"
Color Gray
* This product's country of origin is subject to change

Compliance and Restrictions