Check Availability
  • NORTON 

    Combination Grit Benchstone, 5" x 2" x 3/4", 150/400, Coarse/Fine, Aluminum Oxide

  • Item # 34CC59
  • Mfr. Model # 61463685555
Combination Grit Benchstone, 5" x 2" x 3/4", 150/400, Coarse/Fine, Aluminum Oxide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34CC59
Mfr. Model # 61463685555
UNSPSC #27111908
Shipping Weight 0.7 lbs
Country of Origin USA *
Item Combination Grit Benchstone
Abrasive Material Aluminum Oxide
Grit 150/400
Grade Coarse/Fine
Length 5"
Width 2"
Height 3/4"
Color Tan/Brown
* This product's country of origin is subject to change