Check Availability
Combination Grit Benchstone, 4" x 1" x 1", Coarse/Fine, Aluminum Oxide
  • NORTON 

    Combination Grit Benchstone, 4" x 1" x 1", Coarse/Fine, Aluminum Oxide

  • Item # 1RDG8
  • Mfr. Model # 61463685545
Qty
Invalid Quantity
Share This Product Add to List

Product Details

India stone is smooth-cutting, and aluminum oxide abrasive.
Show More Close
 

Technical Specifications

Item # 1RDG8
Mfr. Model # 61463685545
UNSPSC #23131514
Catalog Page 2391
Shipping Weight 1.15 lbs
Country of Origin USA *
Item Combination Grit Benchstone
Abrasive Material Aluminum Oxide
Grade Coarse/Fine
Length 4"
Width 1"
Height 1"
Color Orange/Brown

* This product's country of origin is subject to change

Compliance and Restrictions