Check Availability
  • NORTON 

    Combination Grit Benchstone, 4" x 1-3/4" x 5/8", Coarse/Fine, Silicon Carbide

  • Item # 1RDG7
  • Mfr. Model # 61463685440
Combination Grit Benchstone, 4" x 1-3/4" x 5/8", Coarse/Fine, Silicon Carbide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Fast-cutting silicon stone is carbide abrasive.
Show More Close
 

Technical Specifications

Item # 1RDG7
Mfr. Model # 61463685440
UNSPSC #23131514
Catalog Page 2391
Shipping Weight 0.35 lbs
Country of Origin USA *
Item Combination Grit Benchstone
Abrasive Material Silicon Carbide
Grade Coarse/Fine
Length 4"
Width 1-3/4"
Height 5/8"
Color Gray
* This product's country of origin is subject to change

Compliance and Restrictions