Check Availability
  • NORTON 

    Combination Grit Benchstone, 4" x 1-3/4" x 5/8", Coarse/Fine, Aluminum Oxide

  • Item # 1RDG6
  • Mfr. Model # 61463685550
Combination Grit Benchstone, 4" x 1-3/4" x 5/8", Coarse/Fine, Aluminum Oxide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

India stone is smooth-cutting, and aluminum oxide abrasive.
Show More Close
 

Technical Specifications

Item # 1RDG6
Mfr. Model # 61463685550
UNSPSC #23131514
Catalog Page 2391
Shipping Weight 0.4 lbs
Country of Origin Mexico *
Item Combination Grit Benchstone
Abrasive Material Aluminum Oxide
Grade Coarse/Fine
Length 4"
Width 1-3/4"
Height 5/8"
Color Orange/Brown
* This product's country of origin is subject to change

Compliance and Restrictions