Check Availability
  • NORTON 

    Coarse Grade, Sanding Hand Pad

  • Item # 1RDX7
  • Mfr. Model # 07660702310
Coarse Grade, Sanding Hand Pad
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Washable and reusable, this flexible hand pad won't rust, shred, or splinter. It replaces steel wool for heavy-duty cleaning and stripping, finishing, and light-duty polishing. It can be cut or folded, and is excellent for pharmaceutical, medical, food industry, and automotive applications.
Show More Close
 

Technical Specifications

Item # 1RDX7
Mfr. Model # 07660702310
UNSPSC #31191511
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Sanding Hand Pad
Length 4-3/4"
Width 5-1/2"
Abrasive Type Non-Woven
Abrasive Material Aluminum Oxide
Grit 2
Grade Coarse
Color Blue
* This product's country of origin is subject to change

Compliance and Restrictions