Check Availability
  • NORTON 

    Automatic/Manual Hydraulic Norton 7122-Series Low Energy Door Operator, Heavy Duty Interior, Silver

  • Item # 457A99
  • Mfr. Model # 7124SZ LH 24V 689
Automatic/Manual Hydraulic Norton 7122-Series Low Energy Door Operator, Heavy Duty Interior, Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 457A99
Mfr. Model # 7124SZ LH 24V 689
UNSPSC #0
Shipping Weight 15.0 lbs
Country of Origin USA *
Closer Brand Norton
Item Low Energy Door Operator
Closer Series Norton 7122
Interior/Exterior Interior
Automatic/Manual Automatic/Manual
Hydraulic/Pneumatic Hydraulic
Closer Performance Heavy Duty
Closer Type Electronically Controlled
Hand Orientation Left Hand
Ligature Resistant No
Closer Mounting Style Regular
Standards ANSI
ADA Compliant Yes
Finish Cast Aluminum Alloy
Arm Material Aluminum
Arm Type Regular
Color Silver
Housing Height 3-27/32"
Housing Length 27-29/32"
Housing Depth 4-1/16"
Max. Door Opening 180 Degrees
Mounting Hardware Included
Projection from Wall 4-1/16"
Spring Size Adjustable 2 to 5
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms