Check Availability
  • NORTON 

    Automatic/Manual Hydraulic Norton 5845-Series Low Energy Door Operator, Medium Duty Interior, Black

  • Item # 457A96
  • Mfr. Model # 5811XNPB 693T
Automatic/Manual Hydraulic Norton 5845-Series Low Energy Door Operator, Medium Duty Interior, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 457A96
Mfr. Model # 5811XNPB 693T
UNSPSC #0
Shipping Weight 20.0 lbs
Country of Origin USA *
Closer Brand Norton
Item Low Energy Door Operator
Closer Series Norton 5845
Interior/Exterior Interior
Automatic/Manual Automatic/Manual
Hydraulic/Pneumatic Hydraulic
Closer Performance Medium Duty
Closer Type Electronically Controlled
Hand Orientation Non-Handed
Ligature Resistant No
Closer Mounting Style Parallel, Regular, Top Frame
Standards ANSI
ADA Compliant Yes
Finish Painted
Arm Material Aluminum
Arm Type Regular
Color Black
Housing Height 8"
Housing Length 8-1/2"
Housing Depth 3-1/2"
Includes Narrow Pull Buttons
Max. Door Opening 180 Degrees
Mounting Hardware Included
Projection from Wall 3-1/2"
Spring Size Adjustable 2 to 5
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms