Check Availability
  • NORTON 

    Abrasive Sharpening File Kit, Aluminum Oxide, Fine/Ultra Fine, Various Grit

  • Item # 4B124
  • Mfr. Model # 61463686840
Abrasive Sharpening File Kit, Aluminum Oxide, Fine/Ultra Fine, Various Grit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4B124
Mfr. Model # 61463686840
UNSPSC #27111908
Catalog Page 2391
Shipping Weight 0.6 lbs
Country of Origin USA *
Item Abrasive Sharpening File Kit
Number of Pieces 10
Abrasive Material Aluminum Oxide
Grit Various
Grade Fine/Ultra Fine
Includes HF13, HF43, HF113, HF183, HF873, FF14, FF44, FF114, FF214 and FF724
* This product's country of origin is subject to change