Check Availability
  • NORTON 

    9" Type 27 Aluminum Oxide Depressed Center Wheels, 5/8"-11 Arbor, 0.060"-Thick, 6600 Max. RPM

  • Item # 4RA81
  • Mfr. Model # 66253019115
9" Type 27 Aluminum Oxide Depressed Center Wheels, 5/8"-11 Arbor, 0.060"-Thick, 6600 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The NORTON Type 27 general-purpose grinding and cutting wheel has an aluminum oxide abrasive for cutting ferrous metals, gray iron, and stainless steel.
Show More Close
 

Technical Specifications

Item # 4RA81
Mfr. Model # 66253019115
UNSPSC #23131503
Catalog Page 2385
Shipping Weight 0.75 lbs
Country of Origin USA *
Item Depressed Center Wheels
Abrasive Wheel Type Type 27
Abrasive Wheel Diameter 9"
Thickness 0.060"
Arbor Hole Size 5/8"-11
Abrasive Material Aluminum Oxide
Abrasive Grit 24
Max. RPM 6600
Series Gemini
Grade Extra Coarse
Application Ferrous Metal, Gray Iron, Stainless
* This product's country of origin is subject to change