Check Availability
  • NORTON 

    8" Type 1 Silicon Carbide Straight Grinding Wheel, 1-1/4" Arbor, 1/2" Thick, 60 Grit, 3600 Max. RPM

  • Item # 1VUF6
  • Mfr. Model # 66253044013
8" Type 1 Silicon Carbide Straight Grinding Wheel, 1-1/4" Arbor, 1/2" Thick, 60 Grit, 3600 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1VUF6
Mfr. Model # 66253044013
UNSPSC #23131503
Shipping Weight 8.75 lbs
Country of Origin USA *
Item Straight Grinding Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 8"
Thickness 1/2"
Arbor Hole Size 1-1/4"
Abrasive Material Silicon Carbide
Abrasive Grit 60
Abrasive Wheel Hardness I
Max. RPM 3600
Series 39C
Specification 39C60-IVK
Grade Medium
Bond Type Vitrified
Color Green
Application For Cemented Carbides, Titanium, Metal Matrix Composites and Plasma Sprayed Materials
* This product's country of origin is subject to change