This item has been discontinued.  For alternate products call 1-800-217-6872.

  • NORTON 

    8" Type 1 Silicon Carbide Straight Grinding Wheel, 1-1/4" Arbor, 1" Thick, 80 Grit, 3600 Max. RPM

  • Item # 1VUE2
  • Mfr. Model # 66253044425
8" Type 1 Silicon Carbide Straight Grinding Wheel, 1-1/4" Arbor, 1" Thick, 80 Grit, 3600 Max. RPM Grinding Wheel,T1,8x1x1.25,SC,80G,PK5

Technical Specifications

Item # 1VUE2
Mfr. Model # 66253044425
UNSPSC #23131503
Shipping Weight 16.52 lbs
Country of Origin USA *
Item Straight Grinding Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 8"
Thickness 1"
Arbor Hole Size 1-1/4"
Abrasive Material Silicon Carbide
Abrasive Grit 80
Abrasive Wheel Hardness I
Max. RPM 3600
Series 39C
Specification 39C80-IVK
Grade Medium
Bond Type Vitrified
Color Green
Application For Cemented Carbides, Titanium, Metal Matrix Composites and Plasma Sprayed Materials
* This product's country of origin is subject to change