Check Availability
8" Type 1 Aluminum Oxide Straight Grinding Wheel, 1" Arbor, 3/4" Thick, 100 Grit, 3600 Max. RPM
  • NORTON 

    8" Type 1 Aluminum Oxide Straight Grinding Wheel, 1" Arbor, 3/4" Thick, 100 Grit, 3600 Max. RPM

  • Item # 4DDN5
  • Mfr. Model # 66253042317
Qty
Invalid Quantity
Share This Product Add to List

Product Details

The aluminum oxide grinding wheel is designed for the general purpose off-hand grinding of a variety of steel types.
Show More Close
 

Technical Specifications

Item # 4DDN5
Mfr. Model # 66253042317
UNSPSC #23131503
Catalog Page 2386
Shipping Weight 3.19 lbs
Country of Origin Brazil *
Item Straight Grinding Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 8"
Thickness 3/4"
Arbor Hole Size 1"
Abrasive Material Aluminum Oxide
Abrasive Grit 100
Abrasive Wheel Hardness Not Rated
Max. RPM 3600
Series Alundum
Specification ART 5G10A100 K8VBE CX1
Grade Fine
Bond Type Resin
Color Brown
Application For Carbon Steel
Includes 5/8", 3/4" and 7/8" Arbor Bushings

* This product's country of origin is subject to change