Check Availability
8" Type 1 Aluminum Oxide Straight Grinding Wheel, 1" Arbor, 1" Thick, 24 Grit, 3600 Max. RPM
  • NORTON 

    8" Type 1 Aluminum Oxide Straight Grinding Wheel, 1" Arbor, 1" Thick, 24 Grit, 3600 Max. RPM

  • Item # 4B138
  • Mfr. Model # 66253044454
Qty
Invalid Quantity
Share This Product Add to List

Product Details

The aluminum oxide grinding wheel is designed for the general purpose off-hand grinding of a variety of steel types.
Show More Close
 

Technical Specifications

Item # 4B138
Mfr. Model # 66253044454
UNSPSC #23131503
Catalog Page 2386
Shipping Weight 4.9 lbs
Country of Origin Brazil *
Item Straight Grinding Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 8"
Thickness 1"
Arbor Hole Size 1"
Abrasive Material Aluminum Oxide
Abrasive Grit 24
Abrasive Wheel Hardness Not Rated
Max. RPM 3600
Series Alundum
Grade Extra Coarse
Bond Type Resin
Color Brown
Application For Carbon Steel
Includes 5/8", 3/4" and 7/8" Arbor Bushings

* This product's country of origin is subject to change