Check Availability
8" Type 1 Aluminum Oxide Straight Grinding Wheel, 1" Arbor, 3/4" Thick, 36 Grit, 3600 Max. RPM
  • NORTON 

    8" Type 1 Aluminum Oxide Straight Grinding Wheel, 1" Arbor, 3/4" Thick, 36 Grit, 3600 Max. RPM

  • Item # 26ZV82
  • Mfr. Model # 07660788278
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 26ZV82
Mfr. Model # 07660788278
UNSPSC #23131503
Shipping Weight 3.3 lbs
Country of Origin Brazil *
Item Straight Grinding Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 8"
Thickness 3/4"
Arbor Hole Size 1"
Abrasive Material Aluminum Oxide
Abrasive Grit 36
Abrasive Wheel Hardness Not Rated
Max. RPM 3600
Series Gemini
Specification Gemini
Grade Extra Coarse
Bond Type Vitrified
Color Brown
Application For General Purpose
Includes 5/8", 3/4" and 7/8" Arbor Bushings

* This product's country of origin is subject to change