Check Availability
8" Type 1 Aluminum Oxide Straight Grinding Wheel, 1-1/4" Arbor, 1/2" Thick, 46 Grit, 3600 Max. RPM
  • NORTON 

    8" Type 1 Aluminum Oxide Straight Grinding Wheel, 1-1/4" Arbor, 1/2" Thick, 46 Grit, 3600 Max. RPM

  • Item # 1JAX9
  • Mfr. Model # 69936662928
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 1JAX9
Mfr. Model # 69936662928
UNSPSC #23131503
Shipping Weight 10.55 lbs
Country of Origin USA *
Item Straight Grinding Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 8"
Thickness 1/2"
Arbor Hole Size 1-1/4"
Abrasive Material Aluminum Oxide
Abrasive Grit 46
Abrasive Wheel Hardness K
Max. RPM 3600
Series 25A
Specification 25A46-KVBE
Grade Coarse
Bond Type Vitrified
Color Pink
Application For Heat Sensitive Applications

* This product's country of origin is subject to change