Check Availability
8" Type 1 Aluminum Oxide Straight Grinding Wheel, 1-1/4" Arbor, 1/2" Thick, 80 Grit, 3600 Max. RPM Grinding Wheel,T1,8x1/2x1.25,AO,80G,PK5
  • NORTON 

    8" Type 1 Aluminum Oxide Straight Grinding Wheel, 1-1/4" Arbor, 1/2" Thick, 80 Grit, 3600 Max. RPM

  • Item # 1CTK4
  • Mfr. Model # 66253043869
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 1CTK4
Mfr. Model # 66253043869
UNSPSC #23131503
Shipping Weight 11.25 lbs
Country of Origin USA *
Item Straight Grinding Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 8"
Thickness 1/2"
Arbor Hole Size 1-1/4"
Abrasive Material Aluminum Oxide
Abrasive Grit 80
Abrasive Wheel Hardness K
Max. RPM 3600
Series 38A
Specification 38A80-KVBE
Grade Medium
Bond Type Vitrified
Color White
Application For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45

* This product's country of origin is subject to change