Check Availability
  • NORTON 

    8" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 5/8" Arbor, 0.060"-Thick, 7640 Max. RPM

  • Item # 2D756
  • Mfr. Model # 66253042981
8" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 5/8" Arbor, 0.060"-Thick, 7640 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The NORTON fiber-reinforced tool room cut-off wheel is designed for use on fixed machinery and reengineered for maximum versatility in tool room cutting applications. Fiber reinforced for thin, straight, burr-free cutting on most steel applications. Wheel is reinforced for maximum safety. Used for cutting off drill bits, steel bars, and tubing; salvaging tools; and slotting work pieces.
Show More Close
 

Technical Specifications

Item # 2D756
Mfr. Model # 66253042981
UNSPSC #23131503
Catalog Page 2381
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 8"
Thickness 0.060"
Arbor Hole Size 5/8"
Abrasive Material Aluminum Oxide
Abrasive Grit 60
Max. RPM 7640
Series A60
Diamond Knockout No
Application Ferrous Metal, Gray Iron, Stainless, Aluminum
* This product's country of origin is subject to change

Alternate Search Terms