Check Availability
  • NORTON 

    8" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 5/8" Arbor, 0.125"-Thick, 7640 Max. RPM

  • Item # 25TY86
  • Mfr. Model # 07660789096
8" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 5/8" Arbor, 0.125"-Thick, 7640 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Abrasive cut-off wheel for cutting and grinding.
Show More Close
 

Technical Specifications

Item # 25TY86
Mfr. Model # 07660789096
UNSPSC #23131503
Catalog Page 2382
Shipping Weight 0.45 lbs
Country of Origin China *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 8"
Thickness 0.125"
Arbor Hole Size 5/8"
Abrasive Material Aluminum Oxide
Abrasive Grit 24
Max. RPM 7640
Series Norton Metal
Diamond Knockout Yes
Application Ferrous Metal, Gray Iron, Stainless
* This product's country of origin is subject to change

Alternate Search Terms