Check Availability
  • NORTON 

    7" Type 5 Ceramic Recessed Grinding Wheel, 1-1/4" Arbor, 3/4" Thick, 46 Grit, 3600 Max. RPM

  • Item # 1VUL9
  • Mfr. Model # 66252941976
7" Type 5 Ceramic Recessed Grinding Wheel, 1-1/4" Arbor, 3/4" Thick, 46 Grit, 3600 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1VUL9
Mfr. Model # 66252941976
UNSPSC #23131503
Shipping Weight 10.7 lbs
Country of Origin USA *
Item Recessed Grinding Wheel
Abrasive Wheel Type Type 5
Abrasive Wheel Diameter 7"
Thickness 3/4"
Arbor Hole Size 1-1/4"
Abrasive Material Ceramic
Abrasive Grit 46
Abrasive Wheel Hardness I
Max. RPM 3600
Series 5SG
Specification 5SG46-IVS
Recess Type One Side
Recess Dia. 2-3/4"
Recess Depth 1/4"
Grade Coarse
Bond Type Vitrified
Color Blue
* This product's country of origin is subject to change