Check Availability
  • NORTON 

    7" Type 5 Aluminum Oxide Recessed Grinding Wheel, 1-1/4" Arbor, 3/4" Thick, 60 Grit, 3600 Max. RPM

  • Item # 4DDP8
  • Mfr. Model # 66252942225
7" Type 5 Aluminum Oxide Recessed Grinding Wheel, 1-1/4" Arbor, 3/4" Thick, 60 Grit, 3600 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4DDP8
Mfr. Model # 66252942225
UNSPSC #23131503
Shipping Weight 10.4 lbs
Country of Origin USA *
Item Recessed Grinding Wheel
Abrasive Wheel Type Type 5
Abrasive Wheel Diameter 7"
Thickness 3/4"
Arbor Hole Size 1-1/4"
Abrasive Material Aluminum Oxide
Abrasive Grit 60
Abrasive Wheel Hardness I
Max. RPM 3600
Series 38A
Specification 38A60-IVBE
Recess Type One Side
Recess Dia. 2-3/4"
Recess Depth 1/4"
Grade Medium
Bond Type Vitrified
Color White
* This product's country of origin is subject to change