Check Availability
  • NORTON 

    7" Type 28 Zirconia Alumina Depressed Center Wheels, 5/8"-11 Arbor, 1/4"-Thick, 8600 Max. RPM

  • Item # 33N545
  • Mfr. Model # 66252843229
7" Type 28 Zirconia Alumina Depressed Center Wheels, 5/8"-11 Arbor, 1/4"-Thick, 8600 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The NORTON Type 28 general-purpose grinding and cutting wheel has zirconium aluminum oxide abrasive for grinding on ferrous metals and stainless steel.
Show More Close
 

Technical Specifications

Item # 33N545
Mfr. Model # 66252843229
UNSPSC #23131503
Shipping Weight 1.15 lbs
Country of Origin USA *
Item Depressed Center Wheels
Abrasive Wheel Type Type 28
Abrasive Wheel Diameter 7"
Thickness 1/4"
Arbor Hole Size 5/8"-11
Abrasive Material Zirconia Alumina
Abrasive Grit 24
Max. RPM 8600
Series BlueFire
Grade Extra Coarse
Application Ferrous Metal, Gray Iron, Stainless
* This product's country of origin is subject to change

Compliance and Restrictions