Check Availability
  • NORTON 

    7" Type 28 Aluminum Oxide Depressed Center Wheels, 5/8"-11 Arbor, 1/4"-Thick, 8600 Max. RPM

  • Item # 5A876
  • Mfr. Model # 66252940149
7" Type 28 Aluminum Oxide Depressed Center Wheels, 5/8"-11 Arbor, 1/4"-Thick, 8600 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The NORTON Type 28 general-purpose grinding and cutting wheel features aluminum oxide abrasive for use with ferrous metal, gray iron, and stainless steel.
Show More Close
 

Technical Specifications

Item # 5A876
Mfr. Model # 66252940149
UNSPSC #23131503
Shipping Weight 1.1 lbs
Country of Origin USA *
Item Depressed Center Wheels
Abrasive Wheel Type Type 28
Abrasive Wheel Diameter 7"
Thickness 1/4"
Arbor Hole Size 5/8"-11
Abrasive Material Aluminum Oxide
Abrasive Grit 24
Max. RPM 8600
Series Gemini
Grade Extra Coarse
Application Ferrous Metal, Gray Iron, Stainless
* This product's country of origin is subject to change