Check Availability
  • NORTON 

    7" Type 27 Ceramic Depressed Center Wheels, 5/8"-11 Arbor, 1"-Thick, 8000 Max. RPM

  • Item # 16Z957
  • Mfr. Model # 66623303919
7" Type 27 Ceramic Depressed Center Wheels, 5/8"-11 Arbor, 1"-Thick, 8000 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Blaze Rapid Strip wheel can strip coatings and finish with the same disc.
Show More Close
 

Technical Specifications

Item # 16Z957
Mfr. Model # 66623303919
UNSPSC #23131503
Shipping Weight 0.65 lbs
Country of Origin Mexico *
Item Depressed Center Wheels
Abrasive Wheel Type Type 27
Abrasive Wheel Diameter 7"
Thickness 1"
Arbor Hole Size 5/8"-11
Abrasive Material Ceramic
Abrasive Grit 60
Max. RPM 8000
Series Blaze Rapid Strip
Grade Extra Coarse
Application Stripping & Belnding Of Cast Iron, Steel, Aluminum, Fiberglass, Composite Maetrials, Heavy Scale Removal
* This product's country of origin is subject to change