Check Availability
  • NORTON 

    7" Type 27 Aluminum Oxide Depressed Center Wheels, 7/8" Arbor, 0.060"-Thick, 8600 Max. RPM

  • Item # 6PJ31
  • Mfr. Model # 66252912626
7" Type 27 Aluminum Oxide Depressed Center Wheels, 7/8" Arbor, 0.060"-Thick, 8600 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The NORTON Type 27 general-purpose grinding and cutting wheel has an aluminum oxide abrasive for cutting ferrous metals, gray iron, and stainless steel.
Show More Close
 

Technical Specifications

Item # 6PJ31
Mfr. Model # 66252912626
UNSPSC #23131503
Catalog Page 2383
Shipping Weight 0.3 lbs
Country of Origin Netherlands *
Item Depressed Center Wheels
Abrasive Wheel Type Type 27
Abrasive Wheel Diameter 7"
Thickness 0.060"
Arbor Hole Size 7/8"
Abrasive Material Aluminum Oxide
Abrasive Grit 24
Max. RPM 8600
Series Gemini
Grade Extra Coarse
Application Ferrous Metal, Gray Iron, Stainless
* This product's country of origin is subject to change