Check Availability
  • NORTON 

    7" Type 27 Aluminum Oxide Depressed Center Wheels, 5/8"-11 Arbor, 1/4"-Thick, 8600 Max. RPM

  • Item # 25TZ98
  • Mfr. Model # 66252940515
7" Type 27 Aluminum Oxide Depressed Center Wheels, 5/8"-11 Arbor, 1/4"-Thick, 8600 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The NORTON Type 27 general-purpose grinding and cutting wheel has an aluminum oxide abrasive for cutting ferrous metals and aluminum.
Show More Close
 

Technical Specifications

Item # 25TZ98
Mfr. Model # 66252940515
UNSPSC #23131503
Catalog Page 2383
Shipping Weight 1.05 lbs
Country of Origin USA *
Item Depressed Center Wheels
Abrasive Wheel Type Type 27
Abrasive Wheel Diameter 7"
Thickness 1/4"
Arbor Hole Size 5/8"-11
Abrasive Material Aluminum Oxide
Abrasive Grit 46
Max. RPM 8600
Series Gemini Aluminum
Grade Coarse
Application Ferrous Metal, Aluminum
* This product's country of origin is subject to change