Check Availability
  • NORTON 

    7" Type 1 Silicon Carbide Straight Grinding Wheel, 1-1/4" Arbor, 1" Thick, 60 Grit, 3600 Max. RPM

  • Item # 1PTC8
  • Mfr. Model # 66252942666
7" Type 1 Silicon Carbide Straight Grinding Wheel, 1-1/4" Arbor, 1" Thick, 60 Grit, 3600 Max. RPM Grinding Wheel,T1,7x1x1-1/4,SC,60G,PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1PTC8
Mfr. Model # 66252942666
UNSPSC #23131503
Shipping Weight 12.8 lbs
Country of Origin USA *
Item Straight Grinding Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 7"
Thickness 1"
Arbor Hole Size 1-1/4"
Abrasive Material Silicon Carbide
Abrasive Grit 60
Abrasive Wheel Hardness I
Max. RPM 3600
Series 39C
Specification 39C60-IVK
Grade Medium
Bond Type Vitrified
Color Green
Application For Cemented Carbides, Titanium, Metal Matrix Composites and Plasma Sprayed Materials
* This product's country of origin is subject to change