Check Availability
7" Type 1 Silicon Carbide Straight Grinding Wheel, 1-1/4" Arbor, 1/2" Thick, 60 Grit, 3600 Max. RPM Grinding Wheel,T1,7x1/2x1.25,SC,60G,PK5
  • NORTON 

    7" Type 1 Silicon Carbide Straight Grinding Wheel, 1-1/4" Arbor, 1/2" Thick, 60 Grit, 3600 Max. RPM

  • Item # 1CTT6
  • Mfr. Model # 66252941609
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 1CTT6
Mfr. Model # 66252941609
UNSPSC #23131503
Shipping Weight 1.17 lbs
Country of Origin USA *
Item Straight Grinding Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 7"
Thickness 1/2"
Arbor Hole Size 1-1/4"
Abrasive Material Silicon Carbide
Abrasive Grit 60
Abrasive Wheel Hardness I
Max. RPM 3600
Series 39C
Specification 39C60-IVK
Grade Medium
Bond Type Vitrified
Color Green
Application For Cemented Carbides, Titanium, Metal Matrix Composites and Plasma Sprayed Materials

* This product's country of origin is subject to change