Check Availability
  • NORTON 

    7" Type 1 Silicon Carbide Abrasive Cut-Off Wheel, 5/8" Arbor, 0.125"-Thick, 8730 Max. RPM

  • Item # 6A098
  • Mfr. Model # 07660789055
7" Type 1 Silicon Carbide Abrasive Cut-Off Wheel, 5/8" Arbor, 0.125"-Thick, 8730 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use the NORTON Type 1 silicon carbide abrasive cut-off wheel with ferrous metal, nonferrous materials, concrete masonry asphalt, and aluminum.
Show More Close
 

Technical Specifications

Item # 6A098
Mfr. Model # 07660789055
UNSPSC #23131503
Catalog Page 2384
Shipping Weight 0.4 lbs
Country of Origin China *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 7"
Thickness 0.125"
Arbor Hole Size 5/8"
Abrasive Material Silicon Carbide
Abrasive Grit 24
Max. RPM 8730
Series Norton Masonry
Diamond Knockout Yes
Application Concrete, Masonry, Asphalt
* This product's country of origin is subject to change