Check Availability
  • NORTON 

    7" Type 1 Diamond Grinding Wheel, 1-1/4" Arbor, 1/2"-Thick, 5185 Max. RPM

  • Item # 4B078
  • Mfr. Model # 69014191853
7" Type 1 Diamond Grinding Wheel, 1-1/4" Arbor, 1/2"-Thick, 5185 Max. RPM Straight Grinding Wheel,7In,150,1A1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Grinding wheel can be used wet or dry in most toolmaking or resharpening applications.
Show More Close
 

Technical Specifications

Item # 4B078
Mfr. Model # 69014191853
UNSPSC #31191602
Shipping Weight 2.25 lbs
Country of Origin USA *
Item Grinding Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 7"
Arbor Hole Size 1-1/4"
Thickness 1/2"
Abrasive Material Diamond
Abrasive Grit 150
Max. RPM 5185
Specification ASD150-R75B99-1/4
Bond Type Resin
Concentration 75%
Abrasive Depth 1/4"
* This product's country of origin is subject to change