Check Availability
  • NORTON 

    7" Type 1 Ceramic Straight Grinding Wheel, 1-1/4" Arbor, 1/4" Thick, 100 Grit, 3600 Max. RPM

  • Item # 1VTW9
  • Mfr. Model # 66252939468
7" Type 1 Ceramic Straight Grinding Wheel, 1-1/4" Arbor, 1/4" Thick, 100 Grit, 3600 Max. RPM Grinding Wheel,T1,7x1/4x1.25,CA,100G,PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1VTW9
Mfr. Model # 66252939468
UNSPSC #23131503
Shipping Weight 4.68 lbs
Country of Origin USA *
Item Straight Grinding Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 7"
Thickness 1/4"
Arbor Hole Size 1-1/4"
Abrasive Material Ceramic
Abrasive Grit 100
Abrasive Wheel Hardness K
Max. RPM 3600
Series 5SG
Specification 5SG100-KVS
Grade Fine
Bond Type Vitrified
Color Blue
Application For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
* This product's country of origin is subject to change